Specifications
Dimensions
- Backing WeightJ
- Roll Length50 yd
- Roll Width1-1/2 in
Details
- Abrasive MaterialAluminum Oxide
- Backing MaterialCloth
- Grit NumberP100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)