Motion
66261109225

NORTON ABRASIVES
66261109225

Uncut Sanding Roll - P240 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #04153656
MFR #66261109225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261109225

Uncut Sanding Roll - P240 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #04153656
MFR #66261109225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261109225 K227 240/P280

Specifications

  • Grit Number
    P240
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in
  • Backing Material
    Cloth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought