Motion
66261109330

NORTON ABRASIVES
66261109330

Uncut Sanding Roll - P100 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #04153662
MFR #66261109330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261109330

Uncut Sanding Roll - P100 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #04153662
MFR #66261109330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261109330 K227 P100-J

Specifications

  • Grit Number
    P100
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought