Overview
Mfr description
66261127285 K225 P120-J
Specifications
- Grit NumberP120
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width4 in
- Backing MaterialCloth
- Backing WeightJ
- UPC_NO66261127285
- Package Quantity6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data