Motion
63642502578

NORTON ABRASIVES
63642502578

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 5/8 in Wheel Width
MI ITEM #04153736
MFR #63642502578
Your Price$6.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502578

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 5/8 in Wheel Width
MI ITEM #04153736
MFR #63642502578

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.76/each(List $7.78)

Overview

Mfr description
63642502578 1 X 5/8 X 1/4 120 GRIT A/O

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    5/8 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    63642502578
  • Package Quantity
    10
  • Long Description
    The 63642502578 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 5/8 in wheel width, a maximum speed of 30000 rpm, and a weight of 0.40 lbs, suitable for fine finishing in confined spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text