Motion
69957394182

NORTON ABRASIVES
69957394182

Mounted Flap Wheel - Aluminum Oxide, P120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153741
MFR #69957394182
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957394182

Mounted Flap Wheel - Aluminum Oxide, P120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153741
MFR #69957394182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Long Description
    The 69957394182 is a mounted flap wheel made with aluminum oxide abrasive material and a P120 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30000 rpm, suitable for fine finishing and blending in small areas.
  • Max Rpm
    30000 rpm
  • Package Quantity
    10
  • UPC_NO
    69957394182

Overview

Mfr description
69957394182 R369 P120-Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought