Motion
63642502584

NORTON ABRASIVES
63642502584

Metalite Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-3/8 in Wheel Diameter, 5/8 in Wheel Width
Mi Item #04153745
MFR #63642502584
Price$10.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502584

Metalite Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-3/8 in Wheel Diameter, 5/8 in Wheel Width
Mi Item #04153745
MFR #63642502584

Mfr description
63642502584 1-3/8 X 5/8 X 1/4 60 GRIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.21/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1-3/8 in
  • Wheel Width
    5/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 63642502584 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 1-3/8 in wheel diameter, 5/8 in wheel width, a maximum speed of 30000 rpm, and a weight of 0.50 lbs, suitable for aggressive grinding and surface preparation in tight spaces.
  • Max Rpm
    30000 rpm
  • Package Quantity
    10
  • UPC_NO
    63642502584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)