Motion
63642502593

NORTON ABRASIVES
63642502593

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #04153746
MFR #63642502593
Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502593

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #04153746
MFR #63642502593

Mfr description
63642502593 1-1/2 X 1 X 1/4 80 GRIT A/O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.39/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 63642502593 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 1.00 lbs, ideal for deburring and surface preparation.
  • Max Rpm
    25000 rpm
  • Package Quantity
    10
  • UPC_NO
    63642502593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)