Motion
63642502609

NORTON ABRASIVES
63642502609

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153757
MFR #63642502609
Your Price$11.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502609

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153757
MFR #63642502609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.86/each(List $13.64)

Overview

Mfr description
63642502609 2-1/2 X 1 X 1/4 80 GRIT A/O

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    63642502609
  • Package Quantity
    10
  • Long Description
    The 63642502609 is a mounted flap wheel made from aluminum oxide abrasive in an 80 grit, featuring a 1/4 inch shank size, a 2-1/2 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 20,000 rpm, suitable for surface preparation, blending, and finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text