Motion
63642502612

NORTON ABRASIVES
63642502612

Metalite Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04153759
MFR #63642502612
Your Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502612

Metalite Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04153759
MFR #63642502612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.84/each(List $13.61)

Overview

Mfr description
63642502612 3 X 1/2 X 1/4 60 GRIT A/O

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1/2 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    63642502612
  • Package Quantity
    10
  • Long Description
    The 63642502612 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1/2 in wheel width, a maximum speed of 20000 rpm, and a weight of 1.50 lbs, ideal for aggressive grinding and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text