Motion
63642502614

NORTON ABRASIVES
63642502614

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04153761
MFR #63642502614
Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502614

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04153761
MFR #63642502614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.45/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 63642502614 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1/2 in wheel width, a maximum speed of 20000 rpm, and a weight of 1.40 lbs, suitable for fine finishing and blending larger surfaces.
  • Max Rpm
    20000 rpm
  • Package Quantity
    10
  • UPC_NO
    63642502614

Overview

Mfr description
63642502614 3 X 1/2 X 1/4 120 GRIT A/O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought