Motion
69957394187

NORTON ABRASIVES
69957394187

Mounted Flap Wheel - Aluminum Oxide, P80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153764
MFR #69957394187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957394187

Mounted Flap Wheel - Aluminum Oxide, P80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153764
MFR #69957394187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69957394187 R369 P80-Y

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    69957394187
  • Package Quantity
    10
  • Long Description
    The 69957394187 is a mounted flap wheel constructed with aluminum oxide abrasive material and a P80 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20000 rpm, making it ideal for general-purpose grinding and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought