Motion
63642502626

NORTON ABRASIVES
63642502626

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 5/8 in Wheel Width
MI ITEM #04153771
MFR #63642502626
List Price$8.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502626

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 5/8 in Wheel Width
MI ITEM #04153771
MFR #63642502626

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.42/each for your price

Overview

Mfr description
63642502626 1 X 5/8 X 1/4-20 120GRIT A/O

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    5/8 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    63642502626
  • Package Quantity
    10
  • Long Description
    The 63642502626 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, 5/8 in wheel width, a maximum speed of 30000 rpm, and a weight of 0.30 lbs, ideal for fine finishing in confined areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text