Motion
63642502629

NORTON ABRASIVES
63642502629

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153777
MFR #63642502629
List Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502629

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153777
MFR #63642502629

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.78/each for your price

Overview

Mfr description
63642502629 1 X 1 X 1/4-20 80 GRIT A/O

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    63642502629
  • Package Quantity
    10
  • Long Description
    The 63642502629 is a mounted flap wheel featuring aluminum oxide abrasive in an 80 grit, with a 1/4-20 inch shank size, a 1 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 30,000 rpm, designed for high-speed deburring and general-purpose grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought