Motion
63642502633

NORTON ABRASIVES
63642502633

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-3/8 in Wheel Diameter, 5/8 in Wheel Width
MI ITEM #04153783
MFR #63642502633
List Price$9.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502633

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-3/8 in Wheel Diameter, 5/8 in Wheel Width
MI ITEM #04153783
MFR #63642502633

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.83/each for your price

Overview

Mfr description
63642502633 1-3/8 X 5/8 X 1/4-20 80 GRIT

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    5/8 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    63642502633
  • Package Quantity
    10
  • Long Description
    The 63642502633 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 1-3/8 in wheel diameter, 5/8 in wheel width, a maximum speed of 30000 rpm, and a weight of 0.40 lbs, ideal for deburring and surface preparation in confined areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text