Motion
63642502639

NORTON ABRASIVES
63642502639

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-5/8 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153786
MFR #63642502639
List Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502639

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-5/8 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153786
MFR #63642502639

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.15/each for your price

Overview

Mfr description
63642502639 1-5/8 X 1 X 1/4-20 80 GRIT

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    63642502639
  • Package Quantity
    10
  • Long Description
    The 63642502639 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 1-5/8 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 1.00 lbs, ideal for general-purpose grinding and surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text