Motion
63642502640

NORTON ABRASIVES
63642502640

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-5/8 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153787
MFR #63642502640
List Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502640

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-5/8 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153787
MFR #63642502640

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.15/each for your price

Overview

Mfr description
63642502640 1-5/8 X 1 X 1/4-20 120 GRIT

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    63642502640
  • Package Quantity
    10
  • Long Description
    The 63642502640 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 1-5/8 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, suitable for fine finishing in tight spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text