Motion
63642502644

NORTON ABRASIVES
63642502644

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04153790
MFR #63642502644
Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502644

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04153790
MFR #63642502644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.32/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 63642502644 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, 1/2 in wheel width, a maximum speed of 25000 rpm, and a weight of 1.30 lbs, suitable for fine finishing and surface preparation.
  • Max Rpm
    25000 rpm
  • Package Quantity
    10
  • UPC_NO
    63642502644

Overview

Mfr description
63642502644 2 X 1/2 X 1/4-20 120GRIT A/O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought