Motion
63642502646

NORTON ABRASIVES
63642502646

Metalite Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153793
MFR #63642502646
List Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502646

Metalite Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153793
MFR #63642502646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.68/each for your price

Overview

Mfr description
63642502646 2 X 1 X 1/4-20 60 GRIT A/O

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    63642502646
  • Package Quantity
    10
  • Long Description
    The 63642502646 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 1.20 lbs, suitable for heavy stock removal, grinding, and weld blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text