Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502649

Metalite Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153800
MFR #63642502649

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63642502649 R265 P180-X

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    63642502649
  • Package Quantity
    10
  • Long Description
    The 63642502649 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, suitable for precision finishing and blending applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought