Motion
63642502656

NORTON ABRASIVES
63642502656

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153805
MFR #63642502656
List Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502656

Metalite Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04153805
MFR #63642502656

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.64/each for your price

Overview

Mfr description
63642502656 2-1/2 X 1 X 1/4-20 120 GRIT

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    63642502656
  • Package Quantity
    10
  • Long Description
    The 63642502656 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, 1 in wheel width, a maximum speed of 20000 rpm, and a weight of 1.70 lbs, ideal for fine finishing, blending, and surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text