Motion
63642502659

NORTON ABRASIVES
63642502659

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04153807
MFR #63642502659
List Price$17.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502659

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04153807
MFR #63642502659

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.42/each for your price

Overview

Mfr description
63642502659 3 X 1/2 X 1/4-20 80 GRIT A/O

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1/2 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    63642502659
  • Package Quantity
    10
  • Long Description
    The 63642502659 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, 1/2 in wheel width, a maximum speed of 20000 rpm, and a weight of 1.30 lbs, ideal for general-purpose blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text