Motion
63642502674

NORTON ABRASIVES
63642502674

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 4 in, Wheel Width: 1 in, Maximum RPM: 12000 RPM
MI ITEM #04153823
MFR #63642502674
Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502674

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 4 in, Wheel Width: 1 in, Maximum RPM: 12000 RPM
MI ITEM #04153823
MFR #63642502674

Mfr description
63642502674 4 X 1 X 5/8 80 GRIT A/O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.25/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    4 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Max Rpm
    12000 rpm
  • Package Quantity
    10
  • UPC_NO
    63642502674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)