Motion
63642502675

NORTON ABRASIVES
63642502675

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Diameter: 4 in, Wheel Width: 1 in, Maximum RPM: 12000 RPM
MI ITEM #04153824
MFR #63642502675
List Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502675

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Diameter: 4 in, Wheel Width: 1 in, Maximum RPM: 12000 RPM
MI ITEM #04153824
MFR #63642502675

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.00/each for your price

Overview

Mfr description
63642502675 4 X 1 X 5/8 120 GRIT A/O

Specifications

  • Wheel Diameter
  • Wheel Width
    1 in
  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    12000 rpm
  • UPC_NO
    63642502675
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought