Motion
69957394199

NORTON ABRASIVES
69957394199

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: P80, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
MI ITEM #04153830
MFR #69957394199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957394199

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: P80, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
MI ITEM #04153830
MFR #69957394199

Mfr description
69957394199 R369 P80-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P80
  • Max Rpm
    6000 rpm
  • Package Quantity
    10
  • UPC_NO
    69957394199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)