Motion
63642502681

NORTON ABRASIVES
63642502681

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
Mi Item #04153831
MFR #63642502681
Price$52.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502681

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
Mi Item #04153831
MFR #63642502681

Mfr description
63642502681 6 X 1 X 1 80 GRIT A/O NORTON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.26/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • UPC_NO
    63642502681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)