Motion
63642502686

NORTON ABRASIVES
63642502686

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 6 in, Wheel Width: 1-1/2 in, Maximum RPM: 6000 RPM
MI ITEM #04153834
MFR #63642502686
Your Price$42.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502686

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 6 in, Wheel Width: 1-1/2 in, Maximum RPM: 6000 RPM
MI ITEM #04153834
MFR #63642502686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.24/each(List $48.58)

Overview

Mfr description
63642502686 6 X 1-1/2 X 1 60 GRIT A/O

Specifications

  • Wheel Diameter
  • Wheel Width
    1-1/2 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    6000 rpm
  • UPC_NO
    63642502686
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought