1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
63642502689
Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 40, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 6000 RPM
MI ITEM #
04153835
MFR #
63642502689
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
NORTON ABRASIVES 63642502689
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
63642502689
Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 40, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 6000 RPM
MI ITEM #
04153835
MFR #
63642502689
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
66623399290 R265 P40-X
Specifications
Wheel Diameter
6 in
Wheel Width
2 in
Grit Number
40
Abrasive Material
Aluminum Oxide
Center Hole Diameter
1 in
Max Rpm
6000 rpm
UPC_NO
63642502689
Package Quantity
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought