Motion
63642502691

NORTON ABRASIVES
63642502691

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 6000 RPM
MI ITEM #04153836
MFR #63642502691
List Price$81.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502691

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 6000 RPM
MI ITEM #04153836
MFR #63642502691

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.93/each for your price

Overview

Mfr description
63642502691 6 X 2 X 1 60 GRIT A/O NORTON

Specifications

  • Wheel Diameter
  • Wheel Width
    2 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    6000 rpm
  • UPC_NO
    63642502691
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought