Motion
63642502698

NORTON ABRASIVES
63642502698

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 4500 RPM
MI ITEM #04153840
MFR #63642502698
Price$148.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502698

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 4500 RPM
MI ITEM #04153840
MFR #63642502698

Mfr description
63642502698 8 X 1 X 1 80 GRIT A/O NORTON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.82/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Max Rpm
    4500 rpm
  • Package Quantity
    3
  • UPC_NO
    63642502698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)