Motion
63642502700

NORTON ABRASIVES
63642502700

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 8 in, Wheel Width: 2 in, Maximum RPM: 4500 RPM
MI ITEM #04153842
MFR #63642502700
Your Price$157.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502700

Metalite Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 8 in, Wheel Width: 2 in, Maximum RPM: 4500 RPM
MI ITEM #04153842
MFR #63642502700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.36/each(List $180.97)

Overview

Mfr description
63642502700 8 X 2 X 1 60 GRIT A/O NORTON

Specifications

  • Wheel Diameter
  • Wheel Width
    2 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    4500 rpm
  • UPC_NO
    63642502700
  • Package Quantity
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought