Motion
66261045600

NORTON ABRASIVES
66261045600

Hand Pads, Holders, Set & Kit - Non-Woven, Grit Number: FEPA 456, 6.0000 in Wide, 9.0000 in Long
Mi Item #04153848
MFR #66261045600
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261045600

Hand Pads, Holders, Set & Kit - Non-Woven, Grit Number: FEPA 456, 6.0000 in Wide, 9.0000 in Long
Mi Item #04153848
MFR #66261045600

Mfr description
66261045600 456 LIGHT DUTY CLEANING PAD
  • Surface finishing hand pads and rolls are made of a non-woven nylon web impregnated with abrasive grain and resin bond
  • Flexible, conforms to work surface
  • Gentle action easily removes flashing or burrs without affecting dimension of work piece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Type
    Non-Woven
  • Grit Number
    FEPA 456
  • Manufacturer Stock Number
    66261045600
  • Package Quantity
    60
  • Pad Color
    Off White
  • Pad Holder Color
    White
  • Product Types
    Hand Pad
  • UPC_NO
    66261045600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)