Motion
66261063500

NORTON ABRASIVES
66261063500

Hand Pads, Holders, Sets & Kits - Non-Woven, Silicon Carbide, Grade: Ultra Fine, Grit Number: FEPA 635, 6 in Wide, 9 in Long, 60
Mi Item #04153849
MFR #66261063500
Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261063500

Hand Pads, Holders, Sets & Kits - Non-Woven, Silicon Carbide, Grade: Ultra Fine, Grit Number: FEPA 635, 6 in Wide, 9 in Long, 60
Mi Item #04153849
MFR #66261063500

Mfr description
66261063500 635 GRAY CLEAN & FINISH PAD
  • Surface finishing hand pads and rolls are made of a non-woven nylon web impregnated with abrasive grain and resin bond
  • Flexible, conforms to work surface
  • Gentle action easily removes flashing or burrs without affecting dimension of work piece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.87/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Grade
    Ultra Fine
  • Grit Number
    FEPA 635
  • Package Quantity
    60
  • Pad Holder Color
    Gray
  • Product Types
    Hand Pad
  • UPC_NO
    66261063500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)