Motion
66261074800

NORTON ABRASIVES
66261074800

6 x 9 In. Bear-Tex 748 Non-Woven Hand Pad Silicon Carbide
Mi Item #04153852
MFR #66261074800
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261074800

6 x 9 In. Bear-Tex 748 Non-Woven Hand Pad Silicon Carbide
Mi Item #04153852
MFR #66261074800

Mfr description
66261074800 6 X 9 #748 GRAY S/C FINE PAD
  • Micro fine grit recommended for final finishing and polishing
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Silicon carbide grain for faster cutting and finer brighter scratch pattern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.78/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Thickness
    1/4 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven Hand Pads,Hand Pads & Sponges
  • Grade
    Medium
  • Grit Number
    FEPA 748
  • Harmonization Code
    6805.30
  • Manufacturer Stock Number
    66261074800
  • Manufacturer Upc Number
    662610748002
  • Package Quantity
    1
  • Pad Color
    Gray
  • Pad Holder Color
    Gray
  • Product Types
    Non-Woven Hand Pads,Hand Pads & Sponges
  • UPC_NO
    662610748002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)