Motion
66261077700

NORTON ABRASIVES
66261077700

Hand Pads, Holders, Sets & Kits - Non-Woven, Aluminum Oxide, Grade: Very Fine, Grit Number: FEPA 777, 6 in Wide, 9 in Long, 60
MI ITEM #04153853
MFR #66261077700
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261077700

Hand Pads, Holders, Sets & Kits - Non-Woven, Aluminum Oxide, Grade: Very Fine, Grit Number: FEPA 777, 6 in Wide, 9 in Long, 60
MI ITEM #04153853
MFR #66261077700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.05/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Grit Number
    FEPA 777
  • Package Quantity
    60
  • Pad Holder Color
    Maroon
  • Product Types
    Hand Pad
  • UPC_NO
    66261077700

Overview

Mfr description
66261077700 777 A/O VERY FINE HAND PAD M
  • Surface finishing hand pads and rolls are made of a non-woven nylon web impregnated with abrasive grain and resin bond
  • Flexible, conforms to work surface
  • Gentle action easily removes flashing or burrs without affecting dimension of work piece
  • Non-loading, constant supply of new cutting edges
  • Non-rusting, no work piece contamination
  • Resilient construction, long life, increased productivity, solvent resistant, waterproof
  • Size: 6" x 9"
  • Applications: Light- to heavy-duty cleaning, deburring, blending, polishing, and finishing of metal, wood, composite, plastics, stone, solid surface and painted surfaces
  • Use with hand pad holder Mi item #04154201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought