Specifications
Dimensions
- Overall Length6-1/4 in
- Overall Thickness3/4 in
- Overall Width3-1/4 in
Details
- Abrasive Material ColorWhite
- Manufacturer Package Quantity1
- Package Quantity1
- Pad TypeScouring Sponge
- Sponge ColorYellow
- UPC_NO66261059402
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)