Motion
66261014792

NORTON ABRASIVES
66261014792

Finishing Disc - 2.0000 in Disc Dia, Diamond, 18000 rpm
MI ITEM #04153861
MFR #66261014792
Your Price$2.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014792

Finishing Disc - 2.0000 in Disc Dia, Diamond, 18000 rpm
MI ITEM #04153861
MFR #66261014792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.64/each(List $3.97)

Overview

Mfr description
66261014792 A/O MEDIUM

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grade
    Medium
  • Max Rpm
    18000 rpm
  • Package Quantity
    160 Per Pack
  • UPC_NO
    66261014792
  • Application
    Finishing, Polishing
  • Color
    Maroon
  • Manufacturer Package Quantity
    160
  • Mounting Type
    Quick-Change Type R
  • Series
    Bear-Tex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought