Motion
66261014793

NORTON ABRASIVES
66261014793

Finishing Disc - 3.0000 in Disc Dia, Diamond, 12000 rpm
MI ITEM #04153862
MFR #66261014793
Your Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014793

Finishing Disc - 3.0000 in Disc Dia, Diamond, 12000 rpm
MI ITEM #04153862
MFR #66261014793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.43/each(List $7.40)

Overview

Mfr description
66261014793 A/O MEDIUM

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grade
    Medium
  • Max Rpm
    12000 rpm
  • Package Quantity
    80
  • UPC_NO
    66261014793
  • Application
    Finishing, Polishing
  • Color
    Maroon
  • Manufacturer Package Quantity
    80
  • Mounting Type
    Quick-Change Type R
  • Series
    Bear-Tex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought