Motion
66261007628

NORTON ABRASIVES
66261007628

Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 4000 RPM, 1/4 in, 70 Per Pack
MI ITEM #04153863
MFR #66261007628
List Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261007628

Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 4000 RPM, 1/4 in, 70 Per Pack
MI ITEM #04153863
MFR #66261007628

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.79/each for your price

Overview

Mfr description
66261007628 A/O VERY FINE

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    4000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/4 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    70
  • UPC_NO
    66261007628
  • Manufacturer Package Quantity
    70
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought