Motion
66261005073

NORTON ABRASIVES
66261005073

4000 rpm
Mi Item #04153864
MFR #66261005073
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261005073

4000 rpm
Mi Item #04153864
MFR #66261005073

Mfr description
66261005073 A/O MEDIUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.78/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in
  • Backing Weight
    X-wt. Cotton, Y-wt. Polyester

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Application
    Blending, Body Panel Surface Repair, Clean and Detail, Contaminant-Free Refinishing, Deburring, Finishing, Floor Sanding, Paint Preparation, Paint Removal, Parting Line Removal, Polishing, Professional Cleaning, Rust Removal, Smoothing, Steel Conditioning, Surface Prep
  • Backing Material
    X-wt. Cotton, Y-wt. Polyester
  • For Use With
    Bench Grinder, Floorstand Grinder, Handheld Buffer, Inline Grinder, Manual Backstand Grinder, Pedestal Grinder, Rotary Floor Buffer
  • Grade
    Medium Grit
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Series
    High Strength
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)