Motion
66261004980

NORTON ABRASIVES
66261004980

Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 4000 rpm, 1/2 in Hole Dia.
Mi Item #04153865
MFR #66261004980
Price$6.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004980

Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 4000 rpm, 1/2 in Hole Dia.
Mi Item #04153865
MFR #66261004980

Mfr description
66261004980 6 X 1/2 A/O VERY FINE DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.49/each

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Max Rpm
    4000 rpm
  • Mounting Type
    Locking Nut
  • Series
    Bear-Tex
  • UPC_NO
    66261004980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)