Motion
66261000601

NORTON ABRASIVES
66261000601

Bear-Tex Surface Conditioning Disc - 6 in Disc Diameter, 1/2 in Arbor, Aluminum Oxide Abrasive Material, Maroon Color
MI ITEM #04153866
MFR #66261000601
List Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261000601

Bear-Tex Surface Conditioning Disc - 6 in Disc Diameter, 1/2 in Arbor, Aluminum Oxide Abrasive Material, Maroon Color
MI ITEM #04153866
MFR #66261000601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.20/each for your price

Overview

Mfr description
66261000601 A/O VERY FINE
  • Very fine grit recommended for light cleaning and finishing
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
  • Firm durable web for high resistance to tearing on burrs and sharp edges
  • Non-rusting; no workpiece contamination

Specifications

  • Disc Diameter
  • Arbor Size
    1/2 in
  • Grade
    Very Fine Grit
  • Max Rpm
    4000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Maroon
  • UPC_NO
    66261000601
  • Mounting Type
    Center Mount
  • Package Quantity
    70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought