Motion
66261004506

NORTON ABRASIVES
66261004506

Non-Woven Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 3000 RPM, 1/4 in, 50 Per Pack
MI ITEM #04153868
MFR #66261004506
List Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004506

Non-Woven Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 3000 RPM, 1/4 in, 50 Per Pack
MI ITEM #04153868
MFR #66261004506

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.50/each for your price

Overview

Mfr description
66261004506 A/O VERY FINE

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    3000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/4 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    50
  • UPC_NO
    66261004506
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought