Motion
66261008723

NORTON ABRASIVES
66261008723

Non-Woven Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 1900 RPM, 1-1/4 in, 25 Per Pack
MI ITEM #04153869
MFR #66261008723
List Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261008723

Non-Woven Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 1900 RPM, 1-1/4 in, 25 Per Pack
MI ITEM #04153869
MFR #66261008723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.72/each for your price

Overview

Mfr description
66261008723 A/O VERY FINE

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    1900 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1-1/4 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    25
  • UPC_NO
    66261008723
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought