Motion
66261010447

NORTON ABRASIVES
66261010447

13000 rpm
MI ITEM #04153870
MFR #66261010447
Your Price$7.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261010447

13000 rpm
MI ITEM #04153870
MFR #66261010447

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.07/each(List $8.66)

Overview

Mfr description
66261010447 A/O COARSE

Specifications

  • Abrasive Type
    Non-woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse Grit
  • Max Rpm
    13000 rpm
  • Maximum Speed
    13000 rpm
  • Application
    Blending, Body Panel Surface Repair, Edge Breaking, Finishing, Parting Line Removal, Rust Removal, Surface Prep
  • For Use With
    Right Angle Grinder
  • Series
    Rapid Prep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought