Motion
66261013402

NORTON ABRASIVES
66261013402

Non-Woven Finishing Disc - 2 in Disc Dia, Silicon Carbide, 15500 rpm, 1/2 in Hole Dia.
MI ITEM #04153879
MFR #66261013402
Your Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261013402

Non-Woven Finishing Disc - 2 in Disc Dia, Silicon Carbide, 15500 rpm, 1/2 in Hole Dia.
MI ITEM #04153879
MFR #66261013402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.57/each(List $7.55)

Overview

Mfr description
66261013402 S/C EXTRA COARSE

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Extra Coarse
  • Backing Material
    Nylon
  • Max Rpm
    15500 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Center Hole Diameter
    1/2 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    10
  • UPC_NO
    66261013402
  • Application
    Blending, Finishing
  • Color
    Black
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Quick-Change Type R
  • Series
    Rapid Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text