Motion
66261016580

NORTON ABRASIVES
66261016580

Non-Woven Finishing Disc - 4 in Disc Dia, Silicon Carbide, 8000 RPM, 1/2 in, 5 Per Pack
MI ITEM #04153881
MFR #66261016580
List Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261016580

Non-Woven Finishing Disc - 4 in Disc Dia, Silicon Carbide, 8000 RPM, 1/2 in, 5 Per Pack
MI ITEM #04153881
MFR #66261016580

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.59/each for your price

Overview

Mfr description
66261016580 S/C EXTRA COARSE

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Extra Coarse
  • Backing Material
    Nylon
  • Max Rpm
    8000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Center Hole Diameter
    1/2 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    5
  • UPC_NO
    66261016580
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought