Motion
66261009649

NORTON ABRASIVES
66261009649

Non-Woven Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, 36 to 50 Grit, Black Color
Mi Item #04153885
MFR #66261009649
Price$19.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261009649

Non-Woven Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, 36 to 50 Grit, Black Color
Mi Item #04153885
MFR #66261009649

Mfr description
66261009649 S/C EXTRA COARSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.95/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Parting Line Removal, Refinishing, Rust Removal, Stock Removal, Stripping, Surface Prep
  • Attachment Type
    Center Mount
  • Backing Material
    Non-woven
  • Coat Type
    Open Coat
  • Color
    Black
  • Disc Attachment Type
    Center Mount
  • Grade
    Extra Coarse
  • Grit Number
    36 to 50
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66261009649
  • Material Application
    Aluminum, Carbon Steels, Cast Iron, Composites, Concrete, Fiberglass, Masonry, Metal, Stone
  • Mounting Type
    Center Mount
  • Package Quantity
    10
  • UPC_NO
    66261009649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)