Motion
66261009650

NORTON ABRASIVES
66261009650

Non-Woven Sanding Disc - 7 in Disc Diameter, Silicon Carbide Abrasive Material, 36 to 50 Grit
Mi Item #04153886
MFR #66261009650
Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261009650

Non-Woven Sanding Disc - 7 in Disc Diameter, Silicon Carbide Abrasive Material, 36 to 50 Grit
Mi Item #04153886
MFR #66261009650

Mfr description
66261009650 S/C EXTRA COARSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.43/each

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Grade
    Extra Coarse
  • Grit Number
    36 to 50
  • UPC_NO
    66261009650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)