Motion
66261023943

NORTON ABRASIVES
66261023943

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Silicon Carbide, 320 to 400 Grit, 12000 RPM, 5/8-11 in Ctr Hole Thd, 10 Per Pack
Mi Item #04153888
MFR #66261023943
Price$46.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261023943

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Silicon Carbide, 320 to 400 Grit, 12000 RPM, 5/8-11 in Ctr Hole Thd, 10 Per Pack
Mi Item #04153888
MFR #66261023943

Mfr description
66261023943 NEX-2SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.21/each

Specifications

Dimensions

  • Center Hole Thread Size
    5/8-11 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Grit Number
    320 to 400
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Max Rpm
    12000 rpm
  • Mounting Type
    Locking Nut
  • Package Quantity
    10
  • UPC_NO
    66261023943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)